Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
13-Piece Deluxe Wheel Lock Kit

13-Piece Deluxe Wheel Lock Kit

Item #: WBB204889

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 181.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
13-PIECE DELUXE WHEEL LOCK KIT
Easily Remove Aftermarket Wheel Locks With This Lock Kit!

Wheel Lock Removal Kit includes all instructions to remove wheel locks without damage to lock or stud. Remove wheel covers with variable inside drive keys on GM, Ford and Chrysler products. Includes three fluted flip sockets and an extension. Includes carrying case for transport. Carrying case includes storage map for organization.

Product Specifications

    • COLOR FINISHVarious
    • LENGTH INCHES10 (25.4 cm)
    • MANUFACTURERS PART NUMBER02692
    • WEIGHT LBS4.5 (2.05 kg)
    • CONSTRUCTIONMetal
    • HEIGHT INCHES2 (5.08 cm)
    • WIDTH INCHES12 (30.48 cm)
    • PACKAGE QUANTITY1
    • BRANDAstro

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

So far, so good

Your review: One of our mechanics has already used this to remove a wheel lock. It worked. At $5.00 service charge to remove each lock, we are well on our way to recovering the cost of this kit. Thanks Global Industrial

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.