Transmission Jacks

Transmission Jacks

Transmission Jacks Are Used For Use In Automotive Service Or Repair Shops And Facilities.

Transmission Jacks are solidly manufactured for long lasting durability and dependability. For removal, installation and transfer of transmissions and transfer cases on vehicles that are supported by lifts. Include air or hydraulic powered foot or hand pedals or levers for controlled operation. Sturdy saddles with ratcheting arms or angle brackets adjust to transmission pan configuration to securely hold load in place. Wide bases provide stability and include full swivel casters for easy maneuverability and lock to prevent jack from moving during use. Overload systems ensure against use beyond rated capacity. Wide selection of 24-3/4 to 78-1/8 inch maximum height models with 700 lb. to 1-1/2 ton capacities available for particular need or application.


BRAND
  • BRAND
DESCRIPTION
  • DESCRIPTION
CAPACITY
  • CAPACITY
COMPARE HEIGHT INCHES
BRAND DESCRIPTION LOW HIGH CAPACITY IMAGE MODEL QTY PRICE
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
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.20.165.182:46