Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Omega 3/4 Ton Wheel Dolly - 47050C

Rollover image to zoom in

Click image to enlarge

Omega 3/4 Ton Wheel Dolly - 47050C

Item #: WBB1145168

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $1,343.79 Save up to 29%
Price: $960.00
Product Information
Customer Review
Product Q&A
Accessories
Omega 3/4 Ton Wheel Dolly - 47050C

Hydraulic system actuated to provide smooth, positive power for the removal and installation of single, tandem and duplex tires and wheels. Lift arms can be adjusted to handle different wheel combinations. Tilt Range: -2.5° - 5.5°; Lifting Arm Dimension: 27-1/2" x 26". One year limited manufacturers warranty.

Product Specifications

    • DEPTH INCHES45-1/8 (114.62 cm)
    • CAPACITY 1/2 Ton
    • COLOR FINISHBlack/White
    • DESCRIPTION1500 lb. Wheel Dolly
    • HEIGHT INCHES34-1/2 (87.95 cm)
    • MANUFACTURERS PART NUMBER47050C
    • MAXIMUM HEIGHT INCHES8-1/2 (21.27 cm)
    • PACKAGE QUANTITY1
    • WEIGHT LBS193 (87.73 kg)
    • WIDTH INCHES39-1/2 (100.33 cm)
    • BRANDOmega
    • LOW HEIGHT INCHES2-1/2 (6.35 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.