Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pro-Strap 43" Construction Tie Down

Rollover image to zoom in

Click image to enlarge

Pro-Strap 43" Construction Tie Down

Item #: WBB711712

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $262.95
Product Information
Customer Review
Product Q&A
Accessories
Pro-Strap 43" Construction Tie Down

Pro-strap is a patented tie-down strap designed by a contractor for contractors, professionals, and non-professional users. Pro-strap is made from a polypropylene material and designed for maximum strength. Allowing you to fasten ladders, lightweight pipe, poles and many other materials; quickly and securely to your construction or all-terrain vehicle. Each package comes with (2) pro-straps per package. Sold 12 pairs per case.

Product Specifications

    • WEIGHT LBS1/2
    • PACKAGE QUANTITY12 Pairs/Case
    • SIZE43"
    • COLOR FINISHBlack
    • TYPESafety Straps
    • MANUFACTURERS PART NUMBERPS043
    • CONSTRUCTIONPolypropylene
    • STYLEPro-Strap
    • BRANDPS Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.