Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rosco Mobile Camera System

Rosco Mobile Camera System

Rosco Mobile Camera Systems Provide Reverse Operation View For Commercial Trucks, RV's, Buses, Truckers And More.

Rosco Mobile Camera System are made of plastic, glass, LCD or metal to provide long lasting durability inside or outside of the vehicle. Interior rearview mirror displays a 4.3" LCD Monitor when the vehicle is in reverse operation so driver can see behind the vehicle. Monitor shifts to normal rearview mirror view once the vehicle has shifted to all other modes of vehicle operation. Includes a 26' harness with a waterproof connector. Advanced CMOS lens sensor processes high quality images in all light conditions, including darkness. Camera has 170° diagonal field of vision for superior coverage behind the vehicle. System is weather proof with a IP67 rating and shock resistant. Available mounts, styles, and colors vary by model. NHTSA 49 CFR Parts 571 & 585 (RIN 2127-AK43) compliant.


TYPE
  • TYPE
MOUNT
  • MOUNT
COMPARE SIZE
TYPE MOUNT MONITOR CAMERA HARNESS COLOR CONSTRUCTION IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.156.37.123:44