Heavy Duty Low Profile Truck Oil Drain

Heavy Duty Low Profile Truck Oil Drain

Item #: WBB205234

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 704.00

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
This Low Profile Heavy-Duty Truck Oil Drain provides fast, efficient collection and transfer of used oil. Designed to meet the demands of the heavy-duty truck repair facility. 14-gauge steel construction with covered reservoir to prevent spillage and splash. 6" wheels and 38" T-handle for easy placement. 17-gallon reservoir.

Product Specifications

    • WEIGHT LBS.144 (65.45 kg)
    • COLOR FINISHBlack
    • EVACUATION METHODAir Evac Kit
    • DESCRIPTIONLow Profile Oil Drain
    • MANUFACTURERS PART NUMBER04578
    • CONSTRUCTIONPlastic
    • HEIGHT INCHES11 (27.94 cm)
    • WIDTH INCHES26 (66.04 cm)
    • CAPACITY GALLONS17 (64.35 l)
    • LENGTH INCHES 52 (132.08 cm)
    • BRANDJohnDow Industries
    • PACKAGE QUANTITY1