Tubeless Truck Clamp-In Valve

Tubeless Truck Clamp-In Valve

Clamp-In Valves Are Used For Drop Center Rims With 5⁄8" Hole.

These metal clamp-in type valves are designed for use on rims where the rim hole is located on the side of the rim. Complete with all fittings, valve cap and valve core. Built with high temperature ozone resistant grommet and red collar heat resistant core. Includes heat resistant sealing cap.


COMPARE
TR NUMBER EFFECTIVE L" IMAGE MODEL QTY PRICE
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
54.224.77.47:44