Tubeless Tire Snap In Valves

Tubeless Tire Snap In Valves

Tubeless Tire Snap In Valves Are Used For Use With Passenger Cars And Light Trucks.

Tubeless Tire Snap In Valves are constructed with a brass interior and an ozone resistant rubber exterior for long lasting durability. Easily snapped/pulled into rim hole for secure seal prior to mounting tire to rim. Standard C1 core and plastic valve cap included. Meets all Tire and Rim Association standards and Original Equipment Specifications. Effective lengths are 7/8 in. 1-1/4 in., 1-1/2 in., 2 in. and 2-1/2 in.. Fits rim hole sizes of 0.453 in. and 0.625 in.. Color finish is Black. Working pressure is 65 PSI. Quantity is 10.


COMPARE
TR NUMBER EFFECTIVE L" FITS RIM HOLE" IMAGE MODEL QTY PRICE
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
54.198.0.187:44