Tr416 Clamp-In Tubeless Metal Valve 1-1/4" - Min Qty 50

Tr416 Clamp-In Tubeless Metal Valve 1-1/4" - Min Qty 50

Item #: WBB207271

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 50 ($63.50)

Price: $1.27
Product Information
Customer Review
Product Q&A
Accessories
TR416 Clamp-In Tubeless Metal Valve 1-1/4"

TR416 Clamp-In Tubeless Metal Valves For Small or Large Passenger Rim holes. Maximum air pressure 200 psi. Includes grommets for .453" and .625" Rim holes.

Product Specifications

    • WEIGHT LBS.065 (.03 kg)
    • TR NUMBER416
    • RIM HOLE INCHES.453/.625
    • PACKAGE QUANTITY1
    • MODELVS-902CR
    • MANUFACTURERS PART NUMBER21583
    • LENGTH INCHES1-1/4 (3.18 cm)
    • EFFECTIVE LENGTH INCHES1-1/4" (3.18 cm)
    • DIAMETER INCHES5/8 (1.59 cm)
    • BRANDMyers
    • COLOR FINISHSilver
    • CONSTRUCTIONBrass/Chrome