Clamp-In Enkei Valves

Clamp-In Enkei Valves

Myers® Clamp-In Enkei Valves Come In Several Different Styles.

Five different styles of Enkei clamp-in passenger tire valves are available, all made of brass and chrome with a silver finish. All styles fit rim holes .453 inches in diameter. Valves range in length from 1/2 inch straight to 1 5/8 inches straight, and maximum air pressure is 200 psi. The valves also come in 45° and 85° angles.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
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
54.167.196.208:44