Bench & Pipe Combination Vises

Bench & Pipe Combination Vises

Bench & Pipe Combination Vises Provide Superior Gripping Strengths For Tool & Die, Automotive, Fabrication, Maintenance And Other Trade Applications.

Bench & Pipe Combination Vises are built of rugged iron and steel to provide long lasting durability. Large capacity and V groove provide outstanding gripping strength. Deep throat opens wide to securely grip pipes from 1/8 to 3" in diameter. Bench vise has a sturdy, bolt-mount style. Available bases are 180° swivel, 360° swivel or stationary. Fast-securing screws on the vise save time, making for precise work. Available types include All Weather, Apprentice, Clamp-On, Heavy Duty, High Visibility, Industrial, Iron and Woodworkers', Mechanics', Rotating Multi-Jaw, Self-Centering, Standard and more. Sizes range from 2-1/2 to 10 inches. Jaw widths vary between 3 to 10 inches. Throat depths are 2-1/4 to 10 inches. Pipe capacities are 0 to 3/8 to 3 inches.


TYPE
  • TYPE
SIZE"
  • SIZE"
JAW WIDTH"
  • JAW WIDTH"
THROAT DEPTH"
  • THROAT DEPTH"
PIPE CAPACITY"
  • PIPE CAPACITY"
COLOR
  • COLOR

Showing 15 of 15 items Show All Items

In Stock, Quick Ship Items at Global's Low Prices!

These items are in stock to ship same day and priced low for the best value.

COMPARE
BRAND TYPE SIZE" JAW WIDTH" THROAT DEPTH" PIPE CAPACITY" COLOR PART NUMBER IMAGE MODEL QTY PRICE
COMPARE

Showing 15 of 15 items Show All Items
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
54.167.232.42:46