Jaw Caps

Jaw Caps

Jaw Caps Are Designed To Avoid Marring The Surface Of Materials.

Jaw Caps come in a wide variety of styles in order to fit the particular needs of an application. Wilton Copper Jaw Caps are 100 percent copper and have polished faces and pliable extensions for a sure grip fit. They can be used for permanent storage or as a temporary hold on the jobsite. Jaw widths range from 3 to 8. Wilton Aluminum Jaw Caps have an aluminum alloy design that includes 6 grooves to compensate for the unevenness of the workpiece. A deeper groove, however, ensures a more secure clamping of circular workpieces. Two permanent, built-in, circular magnets are on the backside in order to hold the product securely to the vise. Use together with Rubber Magnefix Jaw Caps when clamping taper pins and spherical parts. Jaw widths range from 3 to 6-1/2. Wilson Magnetic Maple Jaw Inserts have strong magnets that hold the inserts in place during use. They are easy to attach and remove without using a tool. Choose from jaw widths of 4 x 7 or 4 x 10. Wilson Fiber Face Jaw Caps are made of aluminum alloy with laminated fiber covers that prevent absorption of outside materials. They are designed as temporary work-holding systems that help to avoid distortion and clamping marks. Builit-in, circular magnets hold the product securely to the vice. Jaw widths range from 4 to 6. Wilson Prism Jaw Caps are temporary work-holding systems that are designed to protect both the vice and the workpiece. Caps are constructed from a hardened aluminum alloy with two built-in, circular magnets on the backside, which hold the product securely to the vise. Jaw construction includes a 120° horizontal V-groove, three vertical V-grooves and a 90° groove for marking out and center punching. Jaw widths range from 3 to 6-1/2. Wilson Rubber Face Jaw Caps are made of aluminum alloy with a synthetic rubber cover. They are designed as a temporary work-holding system that conforms to the workpiece and grips it firmly without slipping. Builit-in, circular magnets hold the product securely to the vice. Use in combination with Aluminum and Prism Jaw Caps to clamp taper pins or tapered workpieces. Jaw widths range from 3 to 6-1/2. Columbian Multi Grip Vise Jaws are made of soft polyurethane and are designed to avoid marring the surfaces of softer metals and to protect the jaw face. They fit any 3 to 6 vise jaws, including all Columbian and Wilton vises, and are great for holding wood, metal and tubing. A magnetic back mounts securely to the jaw. One size fits all. Wilton Pedestal Bases are also available. They are made from fabricated steel and are 33-1/2 tall.


TYPE
  • TYPE
JAW WIDTH
  • JAW WIDTH
COMPARE
BRAND TYPE JAW WIDTH PART NUMBER IMAGE MODEL QTY PRICE
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
54.225.3.114:46