Kennedy® 46" 8-Drawer Top Chest - Red

Kennedy® 46" 8-Drawer Top Chest - Red

Item #: WBB211556

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2378.00
Product Information
Product Q&A
Accessories
Kennedy® 46" 8-Drawer Top Chest - Red

Kennedy® Modular drawer chest offers all the extras a mechanic needs. Ball bearing slides offer smooth operation under head loads. Drawer fronts feature extra large, full width extruded aluminum pull handles. Each drawer includes a heavy-duty, non-slip drawer liner. Full width corner trim offers enhanced appearance and extra protection. High security tubular lock secures all drawers. Tubular steel side handles. Powder coat finish. Chest can be used alone or stacked on Tools Cabinets of matching width (sold separately). Features a reinforced clam shell lid with gas-shock to keep lid open. 8 Drawers. Red finish.

Product Specifications

    • WIDTH INCHES46 (116.84 cm)
    • DEPTH INCHES24 (60.96 cm)
    • HEIGHT INCHES19 (48.26 cm)
    • COLOR FINISHRed
    • ASSEMBLYAssembled
    • BRANDKennedy
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY8
    • MANUFACTURERS PART NUMBER46000
    • STYLETop
    • TYPEChest
    • WEIGHT LBS210 (95.45 kg)
    • WHEEL DIAMETER INCHES--
    • WARRANTYManufacturer Limited Lifetime
    • SLIDE TYPEBall Bearing
    • SERIESK2400

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

can larger tools such as bands saw fit into this cart? and if so how many??

Question Asked By: sparkyjoe , canton michigan , May 22, 2012

+ View 1 Answer

Answer This Question

How many pounds are the drawers rated for? Thx steve

Question Asked By: Steve , Houston TX , August 31, 2011

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result