Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extreme Tools® Portable Workstations

Extreme Tools® Portable Workstations

Extreme Tools® Portable Workstations Organize And Store Tools And Equipment For Garages, Workshops And More.

Extreme Tools® Portable Workstations are made with 16 gauge steel construction with welded seams to provide long lasting durability in tough environments. Power tool rack has built-in power strip. Socket tray lifts to access additional storage area and locked lid secures tools in place. Weather stripping creates tight seal against dust/moisture and textured, weather-resistant finish provides additional structural integrity. Socket pegs hold a variety of tools for easy access. Four 5" x 2" casters support 550 lbs per caster an dprovide easy mobility. Drawers use ball bearing slides rated 100lbs/set of slides and tubular coded lock and keys provide security. Workstation capacities range from 5135 lbs. to 25532 lbs. Available styles include Work Station, Roller Cabinet and Work Station/Roller Cabinet combo. Available in Extreme or Standard types. Available colors are Red or Black. Drawer quantities are 3, 5 or 11. Dimensions vary per style.


W"
COLOR
COMPARE DRAWER DIMENSIONS CAPACITY
DESCRIPTION TYPE QUANTITY L" W" H" LBS COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.