Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extreme Tools® Tool Cabinets

Extreme Tools® Tool Cabinets

Extreme Tools® Tool Cabinets Are Used In Automobile Shops. Tool Sheds, Garages And More To Organize Tools And Instruments.

Extreme Tools® Tool Cabinets are made of aluminum and steel to provide long lasting durability in open work environments. Double steel wall drawer fronts, 304 grade 16 gauge stainless steel top and 11 gauge steel frame provide additional structural integrity. Drawers use full-extension ball bearing slides rated 300lbs/set with self-adjusting drawer latch assembly and double-channel support brackets under drawers to provide extra overall strength. Locking safety drawer provide security for expensive equipment and tools. Tubular coded lock/keys and swivel/locking casters rated 950 lbs. each. EVA foam drawer liners included. Available styles include Combination Top Chest and Roller Cabinet, Hutch, Roller Cabinet, Side Box, Side Locker, Tool Cart and Top Chest. Available in Porfessional, Standard or Accessory types. 95% high gloss powder coat AKZO finish in Blue, Black and Red. Dimensions vary per style. Weight capacity up to 52256 lbs.


COMPARE DRAWER DIMENSIONS CAPACITY
DESCRIPTION TYPE QUANTITY L" W" H" LBS COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.