Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Starrett 51290 269A Taper Gage, 0.100 to 0.500", 8 Leaves

Rollover image to zoom in

Click image to enlarge

Starrett 51290 269A Taper Gage, 0.100 to 0.500", 8 Leaves

Item #: WBB679042

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-2 $213.95 ea.
3-5 $207.95 ea.
6+ $199.95 ea.
Product Information
Customer Review
Product Q&A
Starrett 269A Taper Gage, 0.100 to 0.500", 8 Leaves

Taper Gage, .001" Graduation, .100-500" Range, 2-1/2" Length, 8 Leaves

Features:
  • .100 - .500" Range
  • 2-1/2" Length
  • 8 Leaves
  • This gauge is for determining hole sizes in dies and all kinds of other work
  • Read in thousandths of an inch or 0.02mm
  • Made of tempered steel with a locking device for fixing any leaf in position for use

Product Specifications

    • DESCRIPTIONTaper Gage, 0.100 to 0.500", 8 Leaves
    • BRANDStarrett
    • MANUFACTURERS PART NUMBER269A

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.