Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Palmgren 9655501 Butt-Weld & Fillet-Weld Gauge

Rollover image to zoom in

Click image to enlarge

Palmgren 9655501 Butt-Weld & Fillet-Weld Gauge

Item #: WBB1953429

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $80.95
Product Information
Customer Review
Product Q&A
Palmgren 9655501 Butt-Weld & Fillet-Weld Gauge

Palmgrens Weld Gauge is used for accurately checking butt and fillet welds. This handy tool may be used for measuring the size of convex and concave fillets, maximum convexity, the limit of reinforcement of butt welds and root openings. Made of stainless steel, laser etched and features a threaded pin and finger knob for easy locking of center slide.

Product Specifications

    • WIDTH INCHES3-3/8 (8.57 cm)
    • MANUFACTURERS PART NUMBER9655501
    • TYPEIndustrial
    • COLORSilver
    • CONSTRUCTIONSteel
    • LENGTH INCHES3-1/8 (7.94 cm)
    • DESCRIPTIONButt-Weld & Fillet-Weld Gauge
    • HEIGHT INCHES0-3/4 (1.91 cm)
    • WEIGHT LBS.5 (.23 kg)
    • BRANDPalmgren
    • LIMITED WARRANTY1 Year

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.