Starrett 52678 C604R-6 Steel Rule, 6", 4R

Rollover image to zoom in

Click image to enlarge

Starrett 52678 C604R-6 Steel Rule, 6", 4R

Item #: WBB679115

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 36.95
Product Information
Customer Review
Product Q&A
Starrett C604R-6 Steel Rule, 6", 4R

Starrett 6" spring-tempered steel rules with Inch graduations feature a satin chrome finish. Graduations at 8ths, 16ths, quick-reading 32nds, and 64ths. Features single row of inch figures.

Features:
  • Quick-Reading
  • Attractive, protective case with see-through front
  • Satin chrome finish
  • Rules with single row of inch figures (all rules under 1" width)

Product Specifications

    • LENGTH INCHES6" (15.24 cm)
    • WIDTH INCHES3/4" (1.91 cm)
    • MANUFACTURERS PART NUMBERC604R-6
    • DESCRIPTIONSteel Rule, 6", 4R
    • CONSTRUCTIONSpring-Tempered Steel
    • BRANDStarrett
    • THICKNESS INCHES3/64" (.12 cm)
    • GRADUATION4R