Brass Thickness / Feeler Gage

Brass Thickness / Feeler Gage

Precision Brand® Brass Thickness Gages Are Used For Computer, Mining And Electronics Industries.

Precision Brand® Brass Thickness Gages are made from 1/2" wide, CDA 260 alloy brass for long lasting durability. Used in manufacturing and maintenance where nonmagnetic, noncorrosive product is needed to check extremely close spacing. Thickness is clearly marked every 6" in metric and decimal. Available sizes are 5" and 12" lengths, 1/2" widths and varying thicknesses Package quantities are 10 and 12


L
  • L
THICKNESS
  • THICKNESS
COMPARE
L W THICKNESS PKG. QTY IMAGE MODEL QTY PRICE
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
23.22.240.119:44