Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Extech HDV640 HD Videoscope Kit W/Handset/Articulating Probe, Green/Orange, Case Included

Extech HDV640 HD Videoscope Kit W/Handset/Articulating Probe, Green/Orange, Case Included

Item #: WBB1641824

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

{{myData}}

{{myData1}}

{{myData2}}

Price: $ 4,313.00
Product Information
Customer Review
Product Q&A
Extech HDV640 HD Videoscope Kit W/Handset/Articulating Probe, Green/Orange, Case Included

HD Video Scope Kit with Handset/Articulating Probe. Inspection Camera with Wired Handset & 6mm Semi-Rigid, Articulating (240°) Probe (1m).

Product Specifications

    • CASE INCLUDEDYes
    • SCREEN IMAGEColor
    • WaterproofYes
    • DIGITAL ZOOMYes
    • EXTENSION DIAMETER (IN)0.24
    • BATTERY VOLTAGE3.6
    • USB PORTYes
    • LCD DISPLAYYes
    • BATTERY CHEMISTRYLithium Ion
    • RECORDING FORMATStill Image & Video
    • COLOR FINISHGreen/Orange
    • SCREEN MAXIMUM RESOLUTION640 X 480
    • DESCRIPTIONHd Videoscope Kit W/Handset/Articulating Probe
    • AUTOMATIC SHUT OFFNo
    • PACKAGE CONTENTSVideoscope Hdv600, Sd Memory Card, Handset W/Articulating Camera Probe
    • BATTERY RECHARGE TIME (HRS)1
    • SCREEN DETACHABLENo
    • EXTENSION LENGTH (FT)3.25
    • RUN TIME HOURS4
    • BRANDExtech
    • BATTERY SIZEBattery Packs
    • MANUFACTURERS PART NUMBERHDV640
    • DATA LOGGING CAPABILITYYes
    • BATTERIES INCLUDEDYes
    • DATE/TIME STAMPYes
    • POWER SOURCEBattery

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.