Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Machinists' Levels

Machinists' Levels

Starrett 199Z Master Precision Level, 15"

The efficiency of modern, high speed machinery depends to a large degree upon the levelness of the machine set-up. The 199 Level is the finest level available, used for precision work that is typically required in industry.

Features:

  • Specially designed to set up, check and test machinery of all types
  • At-a-glance reading of the exact variation of machinery levelness
  • Auxiliary level vial shows lateral position and assists in horizontal setting
  • Level vials are positioned so breakage is reduced to a minimum
  • Fool-proof adjustment
  • Seasoned, machined castings
  • Finished wood case
  • Groove has a special involute design, permitting better centering and greater capacity to handle larger rounds
  • Groove and bearing flats are machined together for maximum accuracy
  • Ground and graduated main vial of 10-second accuracy; one division equals 1/2 thousandth (0.0005) of an inch per foot, or 0.04mm per meter
  • Main vials have seven graduations on each side of the bubble
  • Special alloy iron used to obtain freedom from thermal effects
  • All level bases are made from the finest quality seasoned cast iron and are precision-machined on the reference surface
  • Scraped reference surface
  • Nonconductive top plate
  • Non-machined surfaces have an attractive, black wrinkle finish
  • The base of the levels features an involute groove running the length of the base, which provides a reliable seat for round work


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.159.30.26:46