Plumb Bobs

Plumb Bobs

Plumb Bobs Are Used For Various Personal Or Professional Construction Applications.

Plumb Bobs are solidly made for long lasting durability and dependability. Various type available for particular need or application, all with removable caps for easy, centered string installation. Steel Hexagonal Plumb Bobs have hexagonal, machined steel bodies with corrosion resistant plated finish. Choose from various 5 or 8 oz. models. Brass Plumb Bobs have solid brass bodies with corrosion resistant lacquer finish and replaceable, hardened steel tips. Choose from various 8, 12, 16, 24, and 32 oz. models.


COMPARE
DESCRIPTION IMAGE MODEL QTY PRICE
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
107.22.97.23:44