Digital Force Gages

Digital Force Gages

Digital Force Gauges Provide Economical Solutions For Handheld Push And Pull Testing In A Variety Of Applications.

Digital Force Gauges are made with rugged, reversible aluminum housing, making it perfect for hand held tests and long lasting durability. Pushbuttons allow easy selection of units of measurement. Features easy-to-read LCD display, peak memory recall, and auto shutoff after 30 minutes of inactivity. Operates on a 9V battery or included AC adapter. Each force gauge comes with Carrying Case, Hook, Flat & Extension Rod Attachments, USB Cable, and Calibration Certificate. Capacities range from 0.12 to 500 lbs. Includes 3 Year Limited Warranty.


PART NUMBER
  • PART NUMBER
CAPACITY
  • CAPACITY
RESOLUTION
  • RESOLUTION
COMPARE
BRAND PART NUMBER CAPACITY RESOLUTION IMAGE MODEL QTY PRICE
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
54.145.69.236:44