Fork Truck Snow Plow - 72" Wide Blade - SPB-N-72

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Fork Truck Snow Plow - 72" Wide Blade - SPB-N-72

Item #: WB260938

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $3,941.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
FORK TRUCK SNOW PLOW
Easily convert your forklift into a snow plow using this fork truck attachment. Durable steel snow plow easily attaches to forks on forklift trucks. Manual pivot mechanism allows angle plowing in either direction to divert snow and debris towards the curb or alongside a building. Floating pads allow adjustment of plowing height. Adjustable springs allow blade to pivot back for safety. Pass-through fork tubes keep weight back towards fork truck mast. Locking pins secure snow plow in place. Fork lift opening is 24"L x 7-1/2"W x 2-1/2"H. Includes a replaceable lower blade.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • COLOR FINISHYellow/Blue
    • BRANDVestil
    • CENTER TO CENTER OF FORK TINE24"
    • CONSTRUCTIONSteel
    • FORK OPENING INCHES24"L x 7-1/2"W x 2-1/2"H
    • MANUFACTURERS PART NUMBERSPB-N-72
    • MOUNT TYPEFork Truck Forks
    • WEIGHT LBS530 (240.91 kg)
Have A Question About This Product?
0 Question | 0 | Answer