Howard Berger Wordlock Combo Chain PadLock CL-969 w/Bumper Discus Lock 48"L Resettable 4-Dial Black - Pkg Qty 3

Rollover image to zoom in

Click image to enlarge

Howard Berger Wordlock Combo Chain PadLock CL-969 w/Bumper Discus Lock 48"L Resettable 4-Dial Black - Pkg Qty 3

Item #: WBB1748749

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$30.95 each

Sold in packages of 3

Price: $92.85
Product Information
Customer Review
Product Q&A
Accessories
Howard Berger Wordlock Combo Chain PadLock CL-969 w/Bumper Discus Lock 48"L Resettable 4-Dial Black

Rest assured, your belongings are safe with the world's first and only combination discus lock. With a solid stainless steel, rust resistant body, and deadbolt locking mechanism, this heavy duty padlock provides you with top security for your bike or anywhere you need it. The 70mm lock is paired with a heavy-duty 3-foot chain that will deter even the most determined thieves.The shielded design resists bolt cutters, so even the sneakiest thief is at his wits end. And rain or shine, the copper-plated, solid zinc components prevent corrosion. With dials, you'll never have to worry about losing your key again. With letters, it's easier than ever to remember your combination. The 4 dials make 10,000 possible word or letter combinations so your code is as secure as your possessions.

Product Specifications

    • LIMITED WARRANTYLimited Lifetime
    • LOCK TYPE4-Dial Resettable
    • STYLESteel Chain
    • COLOR FINISHBlack
    • CONSTRUCTIONHardened Steel
    • BRANDWordLock
    • WEIGHT LBS6.1 (2.77 kg)
    • PACKAGE QUANTITY1
    • LENGTH FEET4 (1.22 m)
    • CABLE DIAMETER2-3/4"
    • MANUFACTURERS PART NUMBERCL-969-BK
    • LENGTH INCHES48 (121.92 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed