Ultimate Duty Vehicle Mount Low Pressure Air/Water Reels

Ultimate Duty Vehicle Mount Low Pressure Air/Water Reels

Ultimate Duty Vehicle Mount Low Pressure Air/Water Reels Are Used For Vehicles, Permanent Surface Or Plant Work Areas.

Ultimate Duty Vehicle Mount Low Pressure Air/Water Reels are made with a cast aluminum base and arm to provide maximum strength with minimum payload weight and for long lasting durability. Springs made from scaleless blue tempered steel. Baked-on powder coat finish provides resistance to chipping and UV weather-related wear. Aluminum guide arm and base are cast from 40,000 PSI tensile strength material with 7% elongation which assures ultimate shock resistance. Guide arms field-adjustable for floor, wall, ceiling, pit and truck mounting. Double-adhesive sided spring case gasket protects the main spring from damage caused by water, dirt or other debris entering the spring case. Full flow shaft and swivel. Color is Red. Hose lengths are 50 and 70. Hose I.D.s are 3/8 and 1/2. PSI is 300. Size is 19" L x 9.25" W x 21.25" H.


COMPARE HOSE DIMENSIONS MANUFACTURERS
LENGTH I.D. PSI L" W" H" PART NUMBER IMAGE MODEL QTY PRICE
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
54.234.190.237:46