Ultimate Duty Vehicle Mount High Pressure Grease Reels

Ultimate Duty Vehicle Mount High Pressure Grease Reels

Ultimate Duty Vehicle Mount High Pressure Grease Reels Are Resistant To Corrosion, Sunlight And Chipping.

Ultimate Duty Vehicle Mount High Pressure Grease Reels are made of all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Incorporates most current design and manufacturing techniques to guarantee long life and trouble-free performance. Aluminum guide arms are field-adjustable for floor, wall, ceiling, pit and truck mounting. Hose length is 50'. Color is Red. PSIs are 4,000 and 5,000. Dimensions are 19" L x 9.25" W x 21.25" H.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.80.228.137:44