Stainless Steel Reels

Stainless Steel Reels

Stainless Steel Reels Eliminate Tripping Hazards Of Hoses By Properly Storing Them Away For Food Processing, Chemical Transfer, Marine Applications And More.

Stainless Steel Reels are made with durable stainless steel for superior resistance to corrosion. Passivated for electro-polish finish. Heavy-duty reinforced steel stamped guide arm. Heavy-duty brackets eliminate bending due to angular hose pull. Banded drive spring gives smooth automatic hose retrieval. Multi-position guide arm permits wall, floor, ceiling, pit or truck mounting. Nylon guide rollers reduce hose drag and abrasion. Pos-I-Latch maintains desired working length of the hose. All reels are permanently factory lubricated. Vibration-proof self-locking fasteners assure assembly integrity. Available hose length capacities are 25, 30, 35, 50, 75, 100, 125, 200, 225, and 300 feet. PSI ratings range between 250 and 4000. Dimensions vary per model.


BRAND
  • BRAND
LENGTH
  • LENGTH
I.D.
  • I.D.
PSI
  • PSI
COMPARE HOSE DIMENSIONS MANUFACTURERS
BRAND LENGTH I.D. PSI L" W" H" PART NUMBER IMAGE MODEL QTY PRICE
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
54.196.101.118:44