Pre-Rinse Reels

Pre-Rinse Reels

Reelcraft™ Pre-Rinse Reels Are Used For Use With Corrosion-Resistant Appliances In Restaurants, Schools And More.

Reels may be mounted on walls, ceilings or under counters for easy access. Reels include lever-operated spray valve and stainless steel spring hose guard. Corrosion-resistant powder coated steel housing. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Push-Lok hose end fittings are field replaceable. Latching mechanism holds hoses at desired length. Rated for hot water up to 210°F.


COMPARE HOSE DIMENSIONS MANUFACTURERS
LENGTH I.D. PSI INCLUDED L" W" H" PART NUMBER IMAGE MODEL QTY PRICE
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
54.146.33.241:46