Light & Medium Duty Hand Crank Low Pressure Air/Water Reels

Light & Medium Duty Hand Crank Low Pressure Air/Water Reels

Reelcraft™ Hand Crank And Motor-Driven Reels Are Used For Storing And Retrieving Longer Lengths Of Hose.

Corrosion-resistant powder coated steel housing. Heavy-duty reinforced steel stamped guide arm. Permanently lubricated reels for long life. Motor Driven Reels are made with an all-bolted build and motor mounting at either end of the reel. Adjustable spool rotation drag eliminates hose backlash. Permanently lubricated dual main bearings. Vibration-proof self-locking fasteners ensure assembly integrity. Hand Crank Reels work best for light and medium duty applications for low-pressure hoses. Reels offer a simple design and easy operation.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.242.94.204:46