Compact Dual Pedestal Medium Pressure Oil Reels

Compact Dual Pedestal Medium Pressure Oil Reels

Compact Dual Pedestal Medium Pressure Oil Reels Provides Versatility With Field Adjustments For Wall, Ceiling Or Truck Mounting Positions.

Compact Dual Pedestal Medium Pressure Oil Reels are made of an all-steel construction with a corrosion resistant, baked-on powder coat finish for long lasting durability. Incorporates most current design and manufacturing techniques to guarantee long life and trouble-free performance. Includes Reelcraft's new ball-bearing style swivel. Low pressure reels furnished standard with PVC hose. Medium pressure reels are furnished standard with S.A.E. 100 R1T one wire braid hose. Hose lengths are 35 and 50'. Color is Red. PSIs are 2,000 and 2,250. Dimensions vary per type.


COMPARE HOSE DIMENSIONS
LENGTH I.D. PSI L" W" H" IMAGE MODEL QTY PRICE
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
54.144.73.205:46