Hoses, Wands, & Reels
Brand
Color
Price
MTM Hydro 30.0051 Kobrajet 3/8" x 100' 4000PSI Hot/Cold Water Pressure Washer Hose W/MNPT Fittings
Max PSI
4000 psi
Material
Rubber
Max Temperature
275°F °F
Max PSI
4000 psi
Material
Stainless Steel
Connection Size
3/8 in
Max Temperature
160°F °F
Max PSI
4000 psi
Max PSI
4000 psi
Material
Fiberglass
Max Temperature
210°F °F
MTM Hydro 29.5213 Kobrajet 3/8" x 75' 4000PSI Hot/Cold Water Non-Marking MNPT Pressure Washer Hose
Max PSI
4000 psi
Material
Rubber
Max Temperature
275°F °F
Max PSI
2500 psi
Material
Brass Nozzle
Connection Size
1/4 in
Max Temperature
130°F °F