Shark HP 5 @ 3000 Hot Water Generator, 120v

Rollover image to zoom in

Click image to enlarge

Shark HP 5 @ 3000 Hot Water Generator, 120v

Item #: WBB478678

Usually ships in 5 to 8 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 4,083.00
Product Information
Customer Review
Product Q&A
Accessories
Shark HP 5 @ 3000 Hot Water Generator, 120v

Hot water heater - turns a cold water pressure washer into a hot water unit
  • Up to 5.0 GPM
  • Up to 3000 PSI
  • 120V / 1ph
  • 5 Amps
  • Diesel heated
  • Leak-free steel pipe heating coil
  • Effective heating up to 5 GPM
  • High-efficiency design for low operating costs

Product Specifications

    • WIDTH INCHES41 (104.14 cm)
    • COLOR FINISHBlack
    • BRANDShark Pressure Washers
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHP-5030D
    • PSI300
    • WEIGHT LBS320 (145.45 kg)
    • GALLONS PER MINUTE5 (18.93 l)
    • DRIVEDirect
    • CERTIFICATIONSETL, ISSO 9001
    • SERIESHP