Wika® Stainless Steel Receiver Gauges

Wika® Stainless Steel Receiver Gauges

Wika® Stainless Steel Receiver Gauges Are Used For Chemical Applications, Oil Exploration And Production, Pollution Control, Power Generation And More.

Gauges are made with 304 stainless steel case and bayonet ring. 316 stainless steel wetted parts. Lower mount connection. Laminated safety glass window. White aluminum dial and black aluminum adjustable pointer. Gauges are liquid-fillable. Ambient operating temperature range is -40 to 140°F when dry or filled with silicone, and -4 to 140°F when filled with glycerine. Available gauge sizes are 2-1/2” and . Available connections are 1/2” NPT or 1/4” NPT. Compatible with US gauges 1961 and 1962, and Ashcroft 1009-XPR, 1020S, 1009S and 1009SW.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.224.30.39:46