Wika® Pocan® Receiver Gauges

Wika® Pocan® Receiver Gauges

Wika® Pocan® Receiver Gauges Are Used For Chemical And Petroleum Processing Industries.

Gauges feature cases made from Pocan® (fiberglass reinforced thermoplastic). Lower back mount connection. Threaded ring acrylic window is removable. White aluminum dial with black aluminum pointer. Ambient operating temperature range is -40 to 140°F. Gauge size is 4-1/2”. Available connections are 1/4” NPT and 1/2” NPT. Compatible with Ashcroft gauges 1010S, 1010-XR5, 1220S, 1279SS, 1379SS and 2462SS. Type 212.34 Gauges feature copper alloy wetted parts. Type 232.34 Gauges have 316 stainless steel wetted parts.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.162.139.217:46