Wika® Thermoplastic Pressure Gauges With Sensitive Capsule System

Wika® Thermoplastic Pressure Gauges With Sensitive Capsule System

Wika® Thermoplastic Pressure Gauges With Sensitive Capsule System Are Used For Accurate Readings In Harsh Ambient Conditions.

Wika® Thermoplastic Pressure Gauges are solidly made for long lasting durability and dependability. Measures the pressure of gaseous media as low as 10 psi. Polished nickel-silver pinion gear and shaft ensure repeatable accuracy. Black solid-front thermoplastic case and black thermoplastic threaded ring. Acrylic window. White aluminum dial with adjustable black aluminum pointer. Lower mount 1/4" NPT connection. 4-1/2"in diameter. Available with Copper Alloy or Stainless Steel wetted parts.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.90.237.148:44