Wika® Solid Front Stainless Steel Safety Process Gauges

Wika® Solid Front Stainless Steel Safety Process Gauges

Wika® Solid Front Stainless Steel Safety Process Gauges Are Used For Applications Where Reliable Pressure Measurement Instrumentation Is Required.

Gauges are made with a solid-front/blow-out back safety case made of 304 stainless steel. Wetted parts are made from 316 stainless steel. White aluminum dial with black aluminum pointer. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. Gauge sizes are or 2-1/2”. Available connections are 1/2” NPT or 1/4” NPT.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.80.198.222:46