Dial Pressure & Vacuum Gauges
Pressure & Vacuum Gauges measure pressure levels inside a pressure-driven system to ensure that levels do not go outside standard operating ranges which would affect the performance of the system. Pressure Gauges measure pressure levels that are higher than the surrounding atmospheric pressure, while Vacuum Gauges measure levels of pressure that are lower. Utilizing pressure-sensitive components, such as a Bourdon Tube or Diaphragm, Pressure & Vacuum Gauges are instruments that provide accurate and readable measurements through analog dial displays.
Brand
View All Brand
Color
Price
Most Relevant
Compare
1
1
In Stock, Ships in 3-4 days
Gauge Size
2-1/2 in
Range
200 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount
Compare
1
1
Ships Same Day
Range
0-100 PSI
Compare
1
1
In Stock, Ships in 3-4 days
Connection Location
Bottom Mount
Compare
1
1
In Stock, Ships in 3-4 days
Range
0-60 PSI
Compare
1
1
Ships Same Day
Range
0-100 PSI
Compare
Global Industrial 2" Compressed Gas Gauge, 4000 PSI, 1/4" NPT LM, Polished Brass
Model #: WBB2781370
1
1
In Stock, Ships in 3-4 days
Gauge Size
2 in
Range
4000 PSI
Connection Size
1/4" NPT
Connection Location
Lower Mount