Wika® Industrial Gauges With Swiss Grade Movement

Wika® Industrial Gauges With Swiss Grade Movement

Wika® Industrial Gauges With Swiss Grade Movement Are Used For Heavy Duty Service In Industrial Applications And Environments.

Gauges are made with industrial-grade Swiss movement to ensure repeatable accuracy and long service life. Durable Type 304 stainless steel case. Removable laminated safety glass window. White aluminum dial and adjustable black aluminum pointer. Liquid fillable. Ambient operating temperature range is -40 to 140°F if dry or silicone-filled, and -4 to 140°F if glycerine-filled. 4” gauge size. 1/4” NPT connection or 1/2” NPT connection. Compatible with Ashcroft 1009A-XR8, 1009A-XR9 and 1122KE.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.144.50.90:46