Wika® Small Stainless Steel Industrial Gauges

Wika® Small Stainless Steel Industrial Gauges

Wika® Small Stainless Steel Industrial Gauges Are Used In Applications Where Space Is Limited And Stainless Steel Wetted Parts Are Needed.

Stainless steel case material and wetted parts offer long-lasting durability and make them the used choice for harsh environments. Removable snap-off polycarbonate window. Made with Type 304 stainless steel housing for corrosion resistance. Wetted parts are Type 316 stainless steel. White aluminum dial. Built-in restrictor. Ambient operating temperature range is -40 to 140°F. Choose from Center Back or Lower Mount NPT connection. Available gauge sizes are 1-1/2” and .


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
107.22.61.174:46