Wika® Chrome Plated Specialty Industrial Gas Gauges

Wika® Chrome Plated Specialty Industrial Gas Gauges

Wika® Chrome Plated Specialty Industrial Gauges Are Used For Use With Specialty Compressed Gases Requiring Stainless Steel Wetted Parts.

Gauges are made with a 1/4" NPT lower mount connection. Case material is chrome plated steel. Type 316 stainless steel wetted parts. Removable twist-off polycarbonate window. White aluminum dial with black aluminum pointer. Built-in restrictor. Ambient operating temperature range is -40 to 140°F. Gauge sizes are 2” and 2-1/2”.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.167.219.201:44