Wika® U-Clamp Panel Mount Commercial Gauges

Wika® U-Clamp Panel Mount Commercial Gauges

Wika® U-Clamp Commercial Gauges Are Used For U-Clamp Panel Mounting.

Gauges are designed to fit into U.S. size panel cut-outs. Low-friction Swiss movement insures a long and reliable service life. Center back mount U-clamp connection is made of zinc-plated steel. Wetted parts are made from a brass copper alloy. Black ABS plastic case with white ABS dial provides long-lasting durability. Removable snap-off acrylic window. Ambient operating temperature range is -40 to 140°F. Gauge sizes range from 1-1/2” up to 2-1/2”. Connections are 1/8” NPT or 1/4” NPT.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.166.242.76:44