Wika® Steel Center Back Mount Commercial Gauges

Wika® Steel Center Back Mount Commercial Gauges

Wika® Steel Center Back Mount Commercial Gauges Are Used For Medical Usage, Pneumatic Controllers, Valve Positioners, Food And Beverage Industry, And Other Tough Applications.

Commercial gauges feature an industry-recognized ASME 3/2/3% of span accuracy. Center back mount connection. Wetted parts are made from a brass copper alloy. Black steel case provides long-lasting durability. Removable snap-off polycarbonate window. White aluminum dial. Ambient operating temperature range is -40 to 140°F. Available gauge sizes range from 1-1/2” up to 4”. Connections are 1/8” NPT or 1/4” NPT. Compatible with US gauges 1370, P-500, P-505 and P-562K.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
23.20.248.132:46