Wika® Commercial Refrigeration Gauges

Wika® Commercial Refrigeration Gauges

Wika® Commercial Refrigeration Gauges Are Used As Replacement Gauges For Refrigerant Test Manifolds.

Refrigeration gauges feature a movement configuration that eliminates fluttering, making the gauge easy to read. Center back mount 1/8” NPT connection. Wetted parts are made from a brass copper alloy. ABS plastic case provides impact resistance. Removable twist-off polycarbonate window. White aluminum dial. A restrictor is standard. Ambient operating temperature range is -40 to 150°F. Gauge size is 2-1/2”. Compatible with US Gauge 1785.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.162.139.217:46