Weiss Utility Gauges

Weiss Utility Gauges

Weiss Utility Gauges Are Used For General Service Conditions On Air, Water, Gas And More.

Weiss Utility Gauges are designed for general service conditions (for pressure or vacuum) on air, water, gas, or any other medium that doesn┬┐t attack brass. Sizes range from 2 inches to 4-1/2 inches. Models are made with an acrylic window and are available with PSI ranging from 0-15 PSI to 0-300 PSI. Models with 0-30 inch VAC are also available. All dial bottom sizes are 1/4 inch NPT (threaded). All Weiss TL Gauges conform to ANSIB40.1 accuracy Grade B-2% mid scale.


COMPARE
DESCRIPTION PART NUMBER IMAGE MODEL QTY PRICE
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
54.196.69.175:44