Wika® Differential Gauges With Membrane Sensing Element

Wika® Differential Gauges With Membrane Sensing Element

Wika® Differential Gauges With Membrane Sensing Element Are Used For Use In High Differential/Static Process Pressures.

Gauges are made with a black powder-coated aluminum case and polished stainless steel bezel. 316L stainless steel sensor housing and PTFE O-ring. Acrylic window. White aluminum dial with black lettering and adjustable black aluminum pointer. Supplied with handwritten calibration test report. Gauges are available in 4-1/2” or 6” sizes. Dual 1/4" female NPT connections. 732.25 Models feature Monel® membrane sensing element. 732.26 Models feature 316 stainless steel membrane sensing element.


COMPARE
TYPE GAUGE SIZE" CONNECTION RANGE PART NUMBER IMAGE MODEL QTY PRICE
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
54.162.54.155:44