Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Apache Filter Indicator Gauge 99019342, 2"L, 0-25 PSI, 1/8" BM

Rollover image to zoom in

Click image to enlarge

Apache Filter Indicator Gauge 99019342, 2"L, 0-25 PSI, 1/8" BM

Item #: WBB875652

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 37.95
Product Information
Customer Review
Product Q&A
Accessories
Apache Filter Indicator Gauge 99019342, 2"L, 0-25 PSI, 1/8" BM

2" 0-25PSI Fltr Ind. Gge (1/8" BM).

Features

  • 25 PSI (1/8" BM); indicator gauge to monitor filter life
For Use In

  • Agricultural, construction & industrial applications
Construction

  • 25 PSI Gauge


Product Specifications

    • CONNECTION SIZE 1/8" BM
    • PSI25
    • DESCRIPTIONDry Filter Indicator Gauge
    • CONNECTION LOCATIONMale Pipe Thread
    • BRANDApache Hose & Belting
    • MANUFACTURER PART NUMBER99019342

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

Apache Filter

Your review: Filter was exactly what we was looking for, excellent service and received it in a timely matter.

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.