TPI CL-300 Commercial Duty Portable Utility Lights - Clamp On

TPI CL-300 Commercial Duty Portable Utility Lights - Clamp On

Item #: WBB231202

Usually ships in 14 to 17 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
This Commercial Duty Portable Utility Light features a versatile clamp-on body that mounts to most surfaces. Clamp-on work light features a ceramic socket for incandescent bulbs A-19, R-40 or PAR up to 300 watts, or infrared heat bulbs of up to 250 watts (bulb not included). 2,000 hour average bulb life. Includes 8'L power cord with NEMA 5-15 plug. ETL approved. 1 Year Limited Warranty.

Product Specifications

    • BRANDTPI
    • COLOR FINISHYellow/Black
    • BULB TYPEIncandescent
    • LUMENS11000
    • AVG. LIFE HOURS2000
    • BASE TYPEClamp
    • PACKAGE QUANTITY1
    • VOLTS120
    • WATTS300
    • HEIGHT INCHES8 (20.32 cm)
    • LENGTH INCHES21 (53.34 cm)
    • LIGHT QUANTITY1
    • MANUFACTURER PART NUMBERCL300
    • WIDTH INCHES7 (17.78 cm)
    • CORD LENGTH FEET8 (2.44 m)

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

light

Your review: Really like the light, just disappointed that the bulb doesn't come with. The description leads you to believe that is does by stating the lumens.

Is this review helpful?

Sort by: 
1 ...

1 Result