Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Tactical Flashlights

Tactical Flashlights

Tactical Flashlights Are Used For Use As Attachments To Firearms Or As Handheld Illumination Devices.

Tactical Flashlights Flashlights are made for long lasting durability and dependability. Choose from various types depending upon particular need or application. Night Stick® Tactical Personal-Size LED Flashlight has waterproof impact/chemical resistant Xenoy housing, single switch operation and non-slip double-diamond anti-roll design grip. 120 Lumens. Fit most 1 inch gun mounts. Available in Black, Yellow or Tan color. Maglite® Mag-Tag™ LED Flashlight features momentary, 100% and strobe illumination. 310 Lumens. Military approved design. Available in Standard or Scalloped Head type and Matte Black, Coyote Tan or Foliage green color. ProBuilt Tactical HID Xenon Torch has military-grade, high-strength, lightweight and corrosion resistant forged aluminum alloy casing. 35 watt HID Xenon bulb will produce up to 2600 Lumens with lighting range of over 3000 feet. Beam can be adjusted from spotlight to floodlight. Comes complete with carry case, strap, lithium ion battery, 12V car charger, 120V wall charger and amber lens (used in foggy conditions).


BRAND
  • BRAND
BATT. SIZE
  • BATT. SIZE
# BATTERIES
  • # BATTERIES
COLOR
  • COLOR
COMPARE
DESCRIPTION BRAND BATT. SIZE # BATTERIES MFR P/N LUMENS COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.