Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Precoiled And Strap-On Pipe Markers For Pipe Diameters Over 10 Inches

Precoiled And Strap-On Pipe Markers For Pipe Diameters Over 10 Inches

Pre-coiled pipe markers are used for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won’t hold. Pipe markers fit on pipe diameters over 10”. Color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Pipe markers are 32”W with 3-1/2"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.

Purchase the pipe marker that’s right for you.
White on Red: Fire quenching materials – Water, Foam, CO2.
White on Blue: Materials of inherently low hazard – Gas or gaseous admixture.
White on Green: Materials of inherently low hazard – Liquid or liquid admixture.
Black on Yellow: Inherently hazardous materials – Flammable or explosive, chemically active or toxic, extreme temperature/pressure, radioactive.


COLOR
  • COLOR
COMPARE
DESCRIPTION WIDTH" TYPE COLOR IMAGE MODEL QTY PRICE

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 

SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
23.20.248.132:44